Shop All Black Pipe Fittings
Zoro Select
1-1/2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150
Mfr # 71107
Zoro # G3043354
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71107
- Zoro # G3043354
- UPC # 190735930793
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 in |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Merchant Coupling, Steel, Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPSC, 1 1/2 in, 11, 1 1/2 in, Female, NPSC, 2 3/16 in, 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT SEATS Commercial Deluxe Plastic Seat, Bone, Check Hinge, Elongated Open Front Less Cover (C106SSC01)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-BL-DST)
- TOTO Solenoid Valve, Unit, Ecofaucet Telc1Xx-Xxxx (THP3323)
- B & K 34FIP NoKink Hose Bibb (102-454HN)
- ZORO SELECT 1/2" Female NPT Malleable Iron Cap Class 150 (5P534)
- ZORO SELECT 1" x 3/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P495)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW112)
- ZORO SELECT Flange, Steel, Threaded, 1 in Pipe size (BULK-PF-487)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB1)
- ZORO SELECT 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P577)
- ANVIL 3/4X2-1/2 Black Nipples 1710 (8700139754)
- Zoro Select Black Pipe Fittings