Shop All Check Valves
Zoro Select
1-1/2" Solder Bronze Spring Check Valve
Mfr # 6AJZ1
Zoro # G2375956
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Sweat x Sweat
- Connection Solder
- Body Material Bronze
- Flow 26 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AJZ1
- Zoro # G2375956
- UPC # 190735538722
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Width | 2 21/64 in |
Length | 4 15/16 in |
Overall Height | 4 15/16 in |
Size | 1 1/2" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 4.3 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material 304 Stainless Steel, Flow - Valves 26 gpm, Application - Valves General Purpose, Length 4 15/16 in, Width 2 21/64 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Vacuum Brkr Insrt, Rubber, Coyne/Delaney (427A)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310070602)
- ZORO SELECT Shower Arm Flange, 2-3/8" Face dia., 1/2"L (25723)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3" (T34300)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-B)
- ZORO SELECT 2" NPT Brass Swing Check Valve (10F327)
- ZORO SELECT 1/4" NPT Bronze Swing Check Valve (10F298)
- ZORO SELECT 1/4" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4F-B)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-B)
- ZORO SELECT 1/2" FNPT Brass Piston Spring Check Valve (CHK BRS 815-8F8F-F)
- MILWAUKEE VALVE 1" Solder Bronze Swing Y Check Valve (1509Y 1)
- Zoro Select Check Valves