Shop All Check Valves
Zoro Select
1-1/2" Socket Weld Stainless Steel Swing Check Valve
Mfr # 4VMV5
Zoro # G2903031
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Hex Size 2 17/64"
- Connection Type FNPT x FNPT
- Connection Socket Weld
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4VMV5
- Zoro # G2903031
- UPC # 190735521021
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Hex Size | 2 17/64" |
Overall Height | 4-23/32" |
Pipe or Tube Size - Check Valves | 1-1/2" |
Size | 1 1/2" |
Width | 2-15/16" |
Length | 4-23/32" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1 1/2 in, Connection Type Solvent Weld x Solvent Weld, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Seal Material PTFE, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -4 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 200 psi WSP, Flow - Valves 72 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- ZORO SELECT 3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC16)
- LASCO Tee Insert Poly 1-1/2" (UPPT-15)
- ZORO SELECT 1/4" NPT Bronze Swing Check Valve (10F288)
- ZORO SELECT 1-1/2" Solder Brass Swing Check Valve (10F332)
- ZORO SELECT 1" NPT Brass Swing Check Valve (10F324)
- ZORO SELECT 2" Solder Bronze Spring Check Valve (6AJZ2)
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- ZORO SELECT 1/8" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-2B2B-F)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- Zoro Select Valves