Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" Socket Weld SS 45 Degree Elbow
Mfr # 4307004370
Zoro # G3182952
original price:
$60.69
48% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307004370
- Zoro # G3182952
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size | 1 1/2 in |
Outside Dia. | 2-23/64" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 5/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
45 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 2 5/16 in, 1 1/2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" Nom Pipe, 304SS (200050-4-555)
- ZORO SELECT 1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (6P798)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 21)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-341)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU3)
- ZORO SELECT Elbow, 90 deg, 2-1/2", 150,304, Thrd Heavy (4381030690)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N034018)
- ZORO SELECT 2-1/2" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000276)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Cap (60RDC111N034)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", NPT (ZUSA-PF-7083)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8747)
- Zoro Select Fittings