Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" Socket Weld 304 SS 45 Degree Lateral
Mfr # 3001300612
Zoro # G4465749
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Lateral
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Lateral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3001300612
- Zoro # G4465749
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 7/16 in |
Fitting Side A Outside Diameter | 2 15/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 15/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
45 Degrees Lateral Wye, Stainless Steel, 304, Class Class 3000, 1 1/2 in, Female, Socket, 2 15/16 in, 1 1/2 in, Female, Socket, 2 15/16 in, 1 1/2 in, Female, Socket, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Coupling Brass Barstock 1/8 (756103-02)
- CHICAGO FAUCET Cartridge Seat, Monel, PK100 (1-327BL100JKABNF)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3448)
- MOEN Extension Kit (174290)
- ZORO SELECT 2" Socket Weld 304 SS 45 Degree Lateral (4001300612)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8186)
- ZORO SELECT Hex Plug, 3", 150,316, Thrd Heavy (4381036100)
- ZORO SELECT 4" Welded SS Weld Neck Flange Sch 40 (4381004660)
- ZORO SELECT Reduce Coupling, 3"x3/4", 150,316, Thrd (4381036630)
- ZORO SELECT 3/8" FNPT SS Threaded Cap (4307000006)
- J.W. WINCO J.W. Winco 252-M27X1.5-A Steel Threaded Plug M27 x 1.5 Thread (252-M27X1.5-A)
- Zoro Select Stainless Steel Pipe Fittings