Shop All Ball Valves
Zoro Select
1-1/2" Socket PVC Ball Valve Union
Mfr # 4PGD7
Zoro # G2263213
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Handle Type Lever
- Valve Structure 2-Piece
- Temp. Range 32 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PGD7
- Zoro # G2263213
- UPC # 190735518328
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 6.92 in |
Connection Size - Side 1 | 1 1/2 in |
Ball Opening Size | 1.49 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 3.7 in |
Handle Length | 5.62 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove AL Coupler 2", Adapter, 1-1/2" (2015-DA-AL)
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-PUR-EDR4RXD1-4P-AFC-RF-M2-13224)
- NIBCO 2" NOM C Copper Coupling without Stop (601 2)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Bushing (400B113N010038)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGD8)
- ZORO SELECT 3/4" Socket PVC Ball Valve Union (4PGD4)
- ZORO SELECT 1" Socket PVC Ball Valve Union (4PGD5)
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (1PYZ9)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18NL)
- ZORO SELECT Ball Valve, 3/4" Tube Size, 150 psi (75198LF)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (2271090)
- Zoro Select Ball Valves