Shop All Ball Valves
Zoro Select
1-1/2" Socket PVC Ball Valve Inline
Mfr # 32H952
Zoro # G5040034
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Max. Pressure 150 psi CWP
- Valve Structure 1-Piece
- Standards ASTM D2467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32H952
- Zoro # G5040034
- UPC # 190735462928
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/2 in, Valve Ways 2-Way, Seal Material FPM, Seat Material PTFE, Stem Material ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT Galvanized Cap (5XTH8)
- MOEN Lav Faucet 1H Lev Chr (WS84503)
- FIAT Hot/Cold Stem Assembly (GRA02)
- RELIANCE WATER HEATERS Element Gasket Asst Kit (100108415)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (32H949)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (32H953)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (32H950)
- ZORO SELECT 1/2" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-50M)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-38M)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (GG-F600-125)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NP)
- Zoro Select Ball Valves