Shop All Ball Valves
Zoro Select
1-1/2" Socket CPVC Ball Valve Union
Mfr # 4PGE6
Zoro # G2740972
original price:
$81.39
5% off
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Single Union and True Union
- Stem Material CPVC
- Ball Valve Basic Body Material Plastic
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PGE6
- Zoro # G2740972
- UPC # 190735518403
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 6.92 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 3.7 in |
Nominal Valve Size | 1 1/2 in |
Handle Length | 5.62 in |
Connection Size - Side 1 | 1 1/2 in |
Ball Opening Size | 1.49 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE FROSTPROOF SILLCOCK 10"" (24629LF)
- VIEGA Viega ProPress 90 elbow, 1-1/2" x 1-1/2" (79565)
- ARMACELL 3/4" Idx1/2" Lapseal Armaflex Pipe Insul. 240/Ctn (BST03412)
- ORBIT Slip Fitting 3/4"Mht (53361)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Union (4PGE3)
- ZORO SELECT 2" Socket CPVC Ball Valve Union (4PGE7)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGE4)
- ZORO SELECT 3/8" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-38)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (32H970)
- ZORO SELECT 2" Socket CPVC Ball Valve Union (4PGC9)
- CHEMTROL Ball Valve, 3/4" Pipe, 2-Way Body (NL94T58)
- Zoro Select Valves