Shop All Ball Valves
Zoro Select
1-1/2" Socket CPVC Ball Valve Union
Mfr # 4PGC8
Zoro # G1032482
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Single Union and True Union
- Stem Material CPVC
- Handle Type Lever
- Body Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PGC8
- Zoro # G1032482
- UPC # 190735518243
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 6.92 in |
Handle Length | 5.62 in |
Nominal Valve Size | 1 1/2 in |
Handle Height | 3.7 in |
Connection Size - Side 1 | 1 1/2 in |
Ball Opening Size | 1.49 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Seamless, 1/8 x36 (793N80)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-10-10-10-SS)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3208)
- EVERFLOW FIPxSWT Dielectric Union Pipe Fitting 3/4" (DUFS0034-NL)
- ZORO SELECT 2" Socket CPVC Ball Valve Union (4PGC9)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Union (4PGC7)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGC6)
- ZORO SELECT 1/4" FNPT Brass Mini Ball Valve Inline (G-FMFP-25)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (G-MBB-38)
- ZORO SELECT Ball Valve Repair Kit, SC301, "3/4 (4373001890)
- APOLLO Manual TwoWay Ball Valve, 9.5in Overall L (73A10127A)
- Zoro Select Valves