Shop All Binders
Zoro Select
1-1/2" Slant Ring Durable Binder, White
Mfr # AVE17022
Zoro # G9625725
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Size - Binders 8-1/2 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE17022
- Zoro # G9625725
- UPC # 077711170223
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Spine Insert Size | 1.75 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 10.5 x 11.25 |
Binder Size Capacity | 1.5" |
Back Cover Insert Size | 9.63 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding, Plas, 1/2", Black, PK25 (52323)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 25-1/5 ft., Black/White (TC20)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- ZORO SELECT 3" Slant Ring Durable Binder, Black (AVE17041)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, Black (AVE17167)
- ZORO SELECT 3" Slant Ring Durable Binder, White (AVE17042)
- AVERY Durable View Binder, 1-1/2" Slant Rings, D (7771117022)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, White, Material: polypropylene (AVE01319)
- AVERY Durable Clear View 3 Ring Binders, 1.5 I (17021)
- AVERY Sleeve, Plastic, Crnrlock, Ast 3PK (AVE75310)
- Zoro Select Binders