Shop All Binders
Zoro Select
1-1/2" Round Ring Binder, White
Mfr # UNV20972
Zoro # G2455288
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Size - Binders 8-1/2 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20972
- Zoro # G2455288
- UPC # 087547209721
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 1/2 in |
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 10.09 x 11.19 |
Back Cover Insert Size | 8.75 x 11.19 |
Binder Size Capacity | 1.5" |
Spine Insert Size | 1.72 x 11.19 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 275, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Dot Label Orange 1"W, Pk1000 (3VCN7)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Pink, 500/Roll (DL610K)
- FECHOMETAL USA Straps, 201 Stainless Steel, 3/4"X0.030"X48", PK10 (FTA7207190012N)
- BANKERS BOX Banker Box, Ltr/Lgl, 850Lb, PK12 (0083601)
- ZORO SELECT 1" Round Ring Binder, White (UNV20962)
- ZORO SELECT 1" D-Ring Binder, White (UNV20742)
- ZORO SELECT 3" Round Ring Binder, Black (UNV30407)
- ZORO SELECT 3" D-Ring Binder, Black (UNV20747)
- ZORO SELECT 2" D-Ring Binder, White (UNV20746)
- ZORO SELECT 1-1/2" Round Ring Binder, Black (UNV20971)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, Black (AVE17167)
- Zoro Select Binders