Shop All Binders
Zoro Select
1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain
Mfr # SAM15250
Zoro # G5788553
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 350
- Color Black
- Number of Rings 3
- Material Leather
- Binder Features Zippered Ring Binder—Zips on three sides to keep contents secure with the nylon zipper closure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SAM15250
- Zoro # G5788553
- UPC # 050362152503
- Country of Origin China
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Binder Size Capacity | 1.5" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Paper Size | Legal |
Description
Color Family - Binders Black, 3-Ring Portfolio Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 350, Basic Material - Binders Vinyl, Specific Material Leather-Like Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2 x 3'' - ''This Side Up'' Arrow Labels (S-6200)
- UNIVERSAL Message Stamp, RUSH, Pre-Inked One-Color, Red (UNV10069)
- BETA Heavy Duty Scissor, 300mm (017840030)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Clear (15A885)
- SAMSILL Binder, 1/2" Round Ring, 1"Wx10-1/4"Lx11-3/5"H, 12/CT, WE 12PK (SAMI08517C)
- ZORO SELECT 1" Round Presentation View Binder, Berry (SAMU86376)
- SAMSILL View Binder, 1", Pink, 225 Sheet Cap, PK2 (U86376)
- SAMSILL Vintage Hardback Zipper Portfolio, Vinyl, Dark Brown, 11 x 8 1/2 (70836)
- SAMSILL Binder, Biodegrade, Round Ring, 3", White (18987)
- ZORO SELECT 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18957)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- Zoro Select Binders