Shop All Binders
Zoro Select
1-1/2" Round Ring Binder, Light Blue
Mfr # UNV20723
Zoro # G2455586
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 350
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) Slant D-Ring
- Number of Rings 3
- Material Nonstick Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20723
- Zoro # G2455586
- UPC # 087547207239
- Country of Origin Multiple
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Sheet Size - Binders | 11 x 8.5 |
Front Cover Insert Size | 10.09 x 11.19 |
Back Cover Insert Size | 8.75 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
Spine Insert Size | 1.72 x 11.19 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Light Blue, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1-1/2 In. W, Polyester (THT-37-423-10)
- WITE-OUT Pen, Correction, Shk and Squeez, PK12 (WOSQP11BX)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- ZORO SELECT 1/2" Round Ring Binder, Light Blue (UNV20703)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20702)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20701)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK12 (UNV10210)
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK12 (UNV10200)
- ZORO SELECT 1" D-Ring Binder, Black (UNV20741)
- AVERY Binder, Framed, D-Ring, 3", Navy (68038)
- Zoro Select Binders