Shop All Binders
Zoro Select
1-1/2" Round Ring Binder, Black
Mfr # UNV20971
Zoro # G2455297
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Capacity 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20971
- Zoro # G2455297
- UPC # 087547209714
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Back Cover Insert Size | 8.75 x 11.19 |
Binder Size Capacity | 1.5" |
Front Cover Insert Size | 10.09 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 1.72 x 11.19 |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 275, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- GPS SHRINK FILM Heat Activated Shrink Film 12", Polyolefin (IK6F1200)
- SANFORD Sanford Ink 35549 Paint Sharpie Oil Base; Medium Point; Black (YYSP-SAN35549)
- ZORO SELECT 3" Round Ring Binder, White, Specific Material: Polypropylene (UNV20992)
- ZORO SELECT 1" Round Ring Binder, White (UNV20962)
- ZORO SELECT 3" Round Ring Binder, Black (UNV20991)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20702)
- ZORO SELECT 3" Round Ring Binder, Red (UNV30409)
- ZORO SELECT 3" Round Ring Binder, Black (UNV30407)
- ZORO SELECT 2" Durable Binder, White, 11 x 8.5 (AVE09501)
- Zoro Select Binders