Shop All Check Valves
Zoro Select
1-1/2" NPT Bronze Swing Check Valve
Mfr # 10F305
Zoro # G4273753
original price:
$119.39
37% off
new price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Hex Size 2 5/16"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10F305
- Zoro # G4273753
- UPC # 190735376959
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Hex Size | 2 5/16" |
Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1-1/2" |
Length | 3-13/16" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 76 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Streamline REF-3/8 Soft Coil Tubing, 3/8 in OD, 50 ft L (D 06050P)
- AMERICAN STANDARD Wallhung Sink (9134001EC.020)
- COPPER PRESS BY TMG 1/2 in. 1/2 in. Copper Press x Press Coupling with Dimple Stop (XPRC12)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100218)
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve (10F296)
- ZORO SELECT 1/4" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4M-F)
- ZORO SELECT 2" NPT Stainless Steel Swing Check Valve (4VMU5)
- ZORO SELECT 1/4" MNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4M-B)
- ZORO SELECT 1-1/2" NPT Bronze Spring Check Valve (6AJY5)
- ZORO SELECT 3/8" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 615-6F6F-B)
- LEGEND VALVE 1/2 NO LEAD PRESS INLINE CHEC (105-453NL)
- Zoro Select Valves