Shop All Check Valves
Zoro Select
1-1/2" NPT Brass Swing Check Valve
Mfr # 10F326
Zoro # G4272161
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Hex Size 2 5/32"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10F326
- Zoro # G4272161
- UPC # 190735377161
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Hex Size | 2 5/32" |
Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1-1/2" |
Length | 3-3/4" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 76 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- DELTA Tesla 1Handle Wall Mount Rough (R3510-WL)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 6.1W (238214-032-D*)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (50403)
- ZORO SELECT 1-1/4" Solder Bronze Spring Check Valve (6AJZ0)
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-F)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (6VDT3)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-F)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F293)
- ZORO SELECT 1/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2F-B)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 1/2", CPVC/EPDM, Socket (YC20050SEU)
- Zoro Select Check Valves