Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" NPT 316 SS Union Class 3000
Mfr # 3000301718
Zoro # G4466099
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type NPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3000301718
- Zoro # G4466099
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Hex Size | 3 3/8 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Union, Stainless Steel, 316, Class Class 3000, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Flare Fitting, 7/8 x 7/8 (FA-7)
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In., FNPT (1182 1)
- RINNAI HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater (V53DEN)
- ECO-FLO Pressure Relief Valve, 1/2", Brass (EFARV)
- ZORO SELECT 1" NPT 316 SS Union Class 3000 (2000301718)
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 (1500301718)
- ZORO SELECT 3/4" FNPT 304/304L SS Threaded Outlet (150770350212)
- ZORO SELECT 1/2" FNPT 316 SS Cross (1RTA1)
- ZORO SELECT 4" x 3" MNPT x FNPT SS Hex Reducing Bushing (4307001460)
- ZORO SELECT 304 Stainless Steel Coupling, 1/8 in x 1/8 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N018)
- LEGEND VALVE 3/8" x 2-1/2" 316 SS NIPPLE (316-043)
- Zoro Select Fittings