Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" NPT 304 SS Union Class 3000
Mfr # 3000301712
Zoro # G4466290
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type NPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3000301712
- Zoro # G4466290
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Hex Size | 3 3/8 in |
Overall Length | 3 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Description
Union, Stainless Steel, 304, Class Class 3000, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 2 3/8 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Conversion Adapter, 3/4-16 x 1/4 In (8-1/4 F5OG-S)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (2GKF7)
- KOHLER Alteo Single-Handle Bathroom Sink Fau (45800-4-CP)
- DIXON 1" Carbon Steel Ball Valve (IBV100)
- ZORO SELECT 1" FSW x FNPT 304 SS Coupling Class 3000 (2003006012)
- ZORO SELECT Nipple, 3/4 In, Thrd at One End, 3 In, 316 (T6WNE5)
- ZORO SELECT 4" Welded SS Blind Flange (4381003470)
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (1RRL8)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000206)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010820)
- ZORO SELECT 1/2" x 3/8" 316/316L Stainless Steel Swage Nipple Sch 80 (0994833318)
- Zoro Select Stainless Steel Pipe Fittings