Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" NPT 304 SS 45 Degree Lateral
Mfr # 3000300612
Zoro # G4465791
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Lateral
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type NPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Lateral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3000300612
- Zoro # G4465791
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Overall Length | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
45 Degrees Lateral Wye, Stainless Steel, 304, Class Class 3000, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE26001U2#CP)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAB)
- PROSOURCE Pipe Nipple Black 1-1/4X18 (BN 11/4X18-S)
- WATTS Anti-Siphon Vacuum Breaker, 3/8 in. (LF288A-3/8)
- ZORO SELECT 1" NPT 304 SS 45 Degree Lateral (2000300612)
- ZORO SELECT 2" NPT 304 SS 45 Degree Lateral (4000300612)
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016660)
- ZORO SELECT 304 Stainless Steel, 1/4 in x 1/4 in x 1/4 in Fitting Pipe Size, Class 150 (40TE111N014)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Insert (4307004566)
- ZORO SELECT 3/8" MNPT 316 SS Hex Socket Plug (60SP112N038)
- Zoro Select Fittings