Shop All Black Pipes
Zoro Select
1-1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40
Mfr # 587-025P25GR
Zoro # G5493065
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2.5 in
- Pipe Fitting Material Black Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 587-025P25GR
- Zoro # G5493065
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2.5 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Inside Dia. | 1 39/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 1/2 in |
Inside Diameter | 1 39/64 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 150 psi @ 400 Degrees F, Maximum Steam Pressure 150 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4 (Y2-3)
- VIEGA Viega ProPress extended coupling No stop, 3/4" x 3/4" (79010)
- BANJO 3" Male Adapter Dust Plug (300PL)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ZORO SELECT Nipple, Schedule 40, 2-1/16"ID, 316 SS, 12"L (ZUSA-PF-15451)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 40 (2WV72)
- ZORO SELECT Pipe (ZFB0220160)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 40 (5P688)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 80 (90811)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Black Pipe Sch 80 (90521)
- BECK 1" x 6" Black Pipe Nipple Sch 40 (0330025602)
- Zoro Select Pipes