Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" MNPT x Butt Weld T304 SS Male Adapter
Mfr # 19WB1.5
Zoro # G4045142
original price:
$17.25
14% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type MNPT x Butt Weld
- Surface Finish Unpolished
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19WB1.5
- Zoro # G4045142
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Male Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4F4M-B)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall (BT13410-SS)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 500', Clear (PU08M/516CC)
- SWIFT GREEN FILTERS SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000 (SGF-2000 Rx)
- ZORO SELECT 2" MNPT x Butt Weld T304 SS Male Adapter (19WB2.0)
- ZORO SELECT 3" MNPT x Butt Weld T304 SS Male Adapter (19WB3.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0075X6.00-7-6)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL3.0)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.0)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL4.0)
- STEEL & OBRIEN 8" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 316SS (L14AM7-8-316)
- Zoro Select Tube Fittings