Shop All CPVC Pipes
Zoro Select
1-1/2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-218
Zoro # G1975443
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 6 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9861-218
- Zoro # G1975443
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 6 in |
Outside Diameter | 1 9/10 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 235 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 9/10 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, Aluminum, 2 in, Class 150 (ZUSA-PF-9449)
- DIXON 1.5 in B5107 RED SILICONE REPAIR KIT SEE (B5107-RKS150)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- APOLLO VALVES Safety Relief Valve, 1 In, 50 psi, Bronze (1060510)
- ZORO SELECT 2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-253)
- ZORO SELECT 3/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-020)
- ZORO SELECT 6" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800600CG1000)
- ZORO SELECT 1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-081)
- ZORO SELECT 3/4" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-107)
- ZORO SELECT 1" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-133)
- ZORO SELECT 1/2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (882-120C)
- Zoro Select Pipes