Shop All Black Pipes
Zoro Select
1-1/2" MNPT x 6 ft. TBE Black Pipe Sch 40
Mfr # 587-720
Zoro # G2768236
original price:
$68.69
5% off
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 6 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 587-720
- Zoro # G2768236
- UPC # 032888009677
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 6 ft |
Pipe Size (Nominal) | 1-1/2" |
Inside Dia. | 1 39/64 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Diameter | 1 57/64 in |
Overall Length | 6 ft |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 39/64 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1064 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1064 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL reducer, 3" x 2" (20763)
- GF PIPING SYSTEMS 3/8" Socket PVC Ball Valve Inline True Union (161546341)
- ZORO SELECT 4" x 8" Black Pipe Nipple Sch 40 (591-080)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505203)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (583-720)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 40 (586-720)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Black Pipe Sch 40 (584-720)
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 80 (90312)
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- ZORO SELECT 3/4" x 2" TOE Black Pipe Nipple Sch 80 (40502TS)
- BECK 1-1/4" x 3" Black Pipe Nipple Sch 40 (0330028804)
- Zoro Select Pipes