Shop All PVC Pipes
Zoro Select
1-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80
Mfr # 861-217
Zoro # G3124405
original price:
$7.59
15% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material PVC
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 861-217
- Zoro # G3124405
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 5 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 9/10 in |
Overall Length | 5 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 235 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 9/10 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round Shape, 8" dia., 43.00 oz. (GR80S4141B)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSVRLK)
- ZURN Urinal Repair Kit, 1.5 Gal (P6000-EUA-WS)
- MOEN Hose Kit (114307)
- ZORO SELECT 1-1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-213)
- ZORO SELECT 2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-259)
- ZORO SELECT 3" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-345)
- ZORO SELECT 1-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (886-020)
- ZORO SELECT 2-1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1888-120)
- ZORO SELECT 2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-254)
- ZORO SELECT 2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-253)
- Zoro Select Pipes