Shop All Galvanized Pipes
Zoro Select
1-1/2" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40
Mfr # 4PFZ8
Zoro # G3389461
original price:
$11.67
7% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PFZ8
- Zoro # G3389461
- UPC # 190735933794
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Outside Diameter | 1 9/10 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 in |
Description
Item Dielectric Nipple, Application Water, Finish/Coating Zinc-Plated, Fitting Compatibility Schedule 40, Liner Material Polyethylene, Maximum Operating Pressure 150 psi @ 200 Degrees F, Maximum Operating Temperature 230 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 9/10 in, Overall Length 4 in, Pipe Material Steel, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Coupling, 1/2", 125, Brz Nl (4385001270)
- RAINFLURRY SHOWERHEADS Shower Head, Rainfall Style, BN (76-0080BN)
- AMERICAN BUILT PRO Water Heater Pan, 24 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP24-Und P3)
- GOURMETIER GS1240AL Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1240AL)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P856)
- ZORO SELECT 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (570-080)
- ZORO SELECT 1/4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P767)
- ZORO SELECT 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0831043005)
- ZORO SELECT 1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P758)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-360)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-720)
- Zoro Select Pipes