Shop All Galvanized Pipes
Zoro Select
1-1/2" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40
Mfr # 567-360
Zoro # G3491065
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Carbon Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 567-360
- Zoro # G3491065
- UPC # 032888995222
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3 ft |
Inside Dia. (In.) | 1.61 in |
Outside Dia. (In.) | 1.9 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Inside Diameter | 1 39/64 in |
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 ft |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1064 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1064 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super HE 7.5 GPM 160K BTU Natural Gas Interior Tankless Water Heater (RUCS75IN)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (29-1001LF)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 100 psi, 12 gpm, Safety Orange (N3)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P807)
- ZORO SELECT 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87900)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV35)
- ZORO SELECT 2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P876)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P823)
- ZORO SELECT 3" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV44)
- LEGEND VALVE 3" X 7" GALVANIZED NIPPLE (356-211E)
- Zoro Select Galvanized Pipes