Shop All Stainless Steel Pipes
Zoro Select
1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BNH05
Zoro # G2875537
original price:
$11.12
35% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNH05
- Zoro # G2875537
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3.5 in |
Pipe Size | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Inside Dia. | 1 5/8 in |
Outside Dia. | 1 7/8 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 5/8 in |
Outside Diameter | 1 7/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1179 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814367 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814367)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink (ES-1-18-12-18R)
- CHICAGO FAUCET 5 3/4 In. Rigid Vacuum Breaker Spout (897-SJKRCF)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI05)
- ZORO SELECT Pipe Nipple, 3/8 in Pipe Fitting, 1 in Length, MNPT, 304 Stainless Steel (T4BNC01)
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 53/64" (T4BNE17)
- ZORO SELECT 3" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK01)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BNE07)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE04)
- ZORO SELECT 1/2" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND24)
- Zoro Select Stainless Steel Pipes