Shop All Brass Pipes
Zoro Select
1-1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80
Mfr # 467-035X
Zoro # G3488825
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3.5 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 467-035X
- Zoro # G3488825
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3.5 in |
Outside Dia. | 1 7/8 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Thread Size | 11-1/2" |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 7/8 in |
Inside Diameter | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 184 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 731 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN/EXP Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN/EXP-AFC-RF-S4-1-94043)
- KOHLER Assembly, Spout (1300862-CP)
- PFISTER Pfister S/A Hse Guide/Mnt Light (961-034A)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. (GLD33E D 3)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-035X)
- ZORO SELECT 3/8" MNPT x 45/64" TBE Brass Close Pipe Nipple Sch 40 (706112-06)
- ZORO SELECT 1/4" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (461-090)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (467-030)
- ZORO SELECT 1-1/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (466-050)
- ZORO SELECT 3/4" MBSPT x MNPT x 1-3/8" TBE Red Brass Pipe Nipple Sch 40 (464-001BSNP)
- ZORO SELECT 2" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (468-080)
- Zoro Select Pipes