Shop All PVC Pipes
Zoro Select
1-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80
Mfr # 886-020
Zoro # G5156855
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 886-020
- Zoro # G5156855
- UPC # 054211119648
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 2 in |
Inside Dia. | 1.5 in |
Outside Diameter | 2 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 119/250 in |
Overall Length | 2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 1 119/250 in, Material PVC, Maximum Operating Pressure 235 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 2 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 1/2" ID x 3/4" OD x 300' (PVCBH12-34A3NA)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-3407)
- COOL KITCHEN 2 in. 5 Way x PVC Pipe Fitting (CO54349)
- MOEN Sage Tank Lever Bright Chrome (DN6801CH)
- ZORO SELECT 8" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800800PG1000)
- ZORO SELECT 1-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-217)
- ZORO SELECT 2" x 10 ft. Non-Threaded PVC Pipe Sch 40 (788VR8)
- ZORO SELECT 2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-259)
- ZORO SELECT 1/2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1882-020)
- ZORO SELECT 3" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1889-060)
- ZORO SELECT 1/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1880-060)
- Zoro Select Pipes