Shop All Stainless Steel Pipes
Zoro Select
1-1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNH03
Zoro # G3174726
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E6BNH03
- Zoro # G3174726
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2.5 in |
Outside Dia. | 2 in |
Pipe Size | 1-1/2" |
Inside Dia. | 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 7/8 in |
Inside Diameter | 1 9/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 9/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 2 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- NVENT CADDY U Bolt w/ Nuts, 1 1/2 In, 1090 lb Max Load (150M0150PL)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ13ABCP)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE04)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB16)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE09)
- ZORO SELECT 1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND10)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE13)
- ZORO SELECT 3" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNK03)
- ZORO SELECT 3/8" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNC21)
- Zoro Select Pipes