Shop All Black Pipes
Zoro Select
1-1/2" MNPT x 18" TBE Black Pipe Sch 40
Mfr # 587-180
Zoro # G0777183
original price:
$22.39
33% off
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 18 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 587-180
- Zoro # G0777183
- UPC # 032888994775
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 18 in |
Inside Dia. | 1 39/64 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Inside Diameter | 1 39/64 in |
Outside Diameter | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 18 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1064 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1064 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER LH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905C)
- SYMMONS Symmetrix Cartridge (KN-4)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Left Center Drain (9163-0)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 160 (82612)
- ZORO SELECT 2" MNPT x 18" TBE Black Pipe Sch 40 (588-180)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 40 (584-180)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 40 (586-180)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 80 (90811)
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 80 (1LLZ9)
- ZORO SELECT 3/8" x 9" Black Pipe Nipple Sch 80 (90313)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 160 (82408)
- Zoro Select Pipes