Shop All Stainless Steel Pipes
Zoro Select
1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E4BNH14
Zoro # G3271222
original price:
$44.74
34% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E4BNH14
- Zoro # G3271222
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 10 in |
Pipe Size | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Inside Dia. | 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 29/32 in |
Outside Diameter | 1 7/8 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 9/16 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 2053 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 10 in, Schedule Schedule 80
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM C Copper Coupling without Stop (601 1/4)
- SMITH-COOPER 4" x 2-1/2" 90 Degree Reducing Elbow (4316001728)
- JOHN GUEST Barbed Plug, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0812E)
- MOEN Handle Kit, 116628ORB (116628ORB)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNF12)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB06)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E4BNF08)
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E4BNI01)
- ZORO SELECT 1-1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH09)
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA11)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/8X2-1/2" (4321002510)
- Zoro Select Pipes