Shop All PVC Pipes
Zoro Select
1-1/2" MNPT x 10" TBE PVC Pipe Nipple Sch 80
Mfr # 861-220
Zoro # G2525126
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 10 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 861-220
- Zoro # G2525126
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 10 in |
Outside Diameter | 1 9/10 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 235 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 9/10 in, Overall Length 10 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Vrc8 W/Ezh2O-Filterless (VRC8WSK)
- TOTO Top Mount Seat Kit Ss117 Spare Part (THU726)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi (89C2A1M2K1-150)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-112LF)
- ZORO SELECT 3/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1883-040)
- ZORO SELECT 1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-088)
- ZORO SELECT 1-1/2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-216)
- ZORO SELECT 2-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-296)
- ZORO SELECT 6" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (892-120)
- ZORO SELECT 1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-077)
- LDR INDUSTRIES SUPPLY LINE FAUCET 1/2INIPS X 36IN (507 3336)
- Zoro Select PVC Pipes