Shop All CPVC Pipes
Zoro Select
1-1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-213
Zoro # G5385021
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length Close Thread
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9861-213
- Zoro # G5385021
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 1-1/2" |
Outside Diameter | 1 9/10 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 3/4 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 235 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 9/10 in, Overall Length 1 3/4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb (706014-L-2MB)
- PARKER Straight, Steel, 1/2 in, M BSPT x MNPTF (1/2 FHF3-S)
- RON-VIK Line Strainer, 1/4", FNPT (5583290)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-1/2" Pipe dia. (59-3005)
- ZORO SELECT 2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-254)
- ZORO SELECT 1-1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (886-020C)
- ZORO SELECT Pipe, 1/2" Pipe Size - Nominal (CTS-005-10)
- ZORO SELECT 1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-077)
- ZORO SELECT 2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (887-120C)
- ZORO SELECT 3" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-343)
- ZORO SELECT 1" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-135)
- Zoro Select Pipes