Shop All Black Pipe Fittings
Zoro Select
1-1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150
Mfr # 0810028019
Zoro # G2280446
original price:
$12.56
23% off
new price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810028019
- Zoro # G2280446
- UPC # 690291877308
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
45 Degrees Street Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385011400)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E12V665PSHAB)
- ORION 20 1/2 in W x 23 1/2 in L x 12 in H, Above or Below, Laboratory Sink (ARLS16)
- PFISTER Pfister Handle 4In Pgw Hex Ss (940-029S)
- ZORO SELECT 3/8" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810027011)
- ZORO SELECT 1-1/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810027805)
- ZORO SELECT Black Forged Steel Half Coupling Class 3000 (1MNY7)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y87)
- ZORO SELECT Pipe, For Air, 2 31/64 in I.D., Aluminum (ZUSA-PF-14951)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220826)
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Black Malleable Iron 90 Degree Elbow (310UPE90-1)
- Zoro Select Fittings