Shop All Black Pipe Fittings
Zoro Select
1-1/2" Malleable Iron 45 Degree Elbow
Mfr # 4316000612
Zoro # G1551702
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316000612
- Zoro # G1551702
- UPC # 092201229366
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | 45 Degree Elbow |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | 45 Degree Elbow |
Compliance | cULus |
Inlet (In.) | 1-1/2 (F)NPT |
Pipe Fitting Connection Type | FNPT |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Pipe Fitting Schedule/Class | Class 300 |
Description
Elbow,45 deg,1-1/2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Supply Stop, 3/4 In, Use w/4TMG7 (M955058-0020A)
- SLOAN Sv42A Repair Kit Sloan 1.0 Urinal (3378042)
- HARVEY Plunger Tankmaster 21Inhndl (090300)
- SMITH-COOPER Coupling, 1-1/2", 150,316, Thrd Heavy (4381034270)
- ZORO SELECT 3/4" Malleable Iron 45 Degree Elbow (4316000606)
- ZORO SELECT Black Nipple, Welded, 3/4x2 1/2 (793MX3)
- ZORO SELECT 1-1/2" x 3/4" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025653)
- ZORO SELECT Socket x Socket x Socket Cast Iron Test Tee (222048)
- ZORO SELECT Black Nipple, Seamless, 4 x12 (793NA8)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y65)
- ANVIL 1-1/2" x 1" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362172009)
- Zoro Select Fittings