Shop All Continuous Hinges
Zoro Select
1 1/2 in W x 72 in H Steel Continuous Hinge
Mfr # 2ZER2
Zoro # G3305601
original price:
$26.59
12% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.09 in
- Door Leaf Width 1 1/2 in
- Finish Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZER2
- Zoro # G3305601
- UPC # 190735039496
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 1 1/2 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Length | 6 ft |
Overall Knuckle Height | 1 in |
Overall Width | 3 in |
Width | 3" |
Pin Diameter | 1/4 in |
Hinge Length | 6 ft |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 3 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15/16 in W x 3 in H Bright Brass Spring Hinge (4PA73)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Doors Oil Rubbed Bronze 943 (943/00.PR10B)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPNX689)
- CODEL DOORS 24" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2070pri8405)
- ZORO SELECT 1 1/2 in W x 72 in H Antique Bronze Continuous Hinge (1CCN3)
- ZORO SELECT 1 in W x 48 in H Bright Brass Continuous Hinge (1CCG8)
- ZORO SELECT 3/4 in W x 36 in H Stainless steel Continuous Hinge (2ZFJ6)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (1JEU3)
- ZORO SELECT 1/2 in W x 72 in H Steel Continuous Hinge (2ZDV5)
- ZORO SELECT 1 1/2 in W x 96 in H Nickel Continuous Hinge (1CCN9)
- ZORO SELECT 17/32 in W x 72 in H Steel Continuous Hinge (4PA96)
- Zoro Select Door Hinges