Shop All Continuous Hinges
Zoro Select
1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge
Mfr # 1JEX5
Zoro # G3495956
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.075 in
- Door Leaf Width 1 1/2 in
- Finish Dull Aluminum
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1JEX5
- Zoro # G3495956
- UPC # 190735030738
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 1 1/2 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Overall Width | 3 in |
Length | 6 ft |
Overall Knuckle Height | 1 in |
Width | 3" |
Pin Diameter | 1/4 in |
Hinge Length | 6 ft |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Dull Aluminum Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 3 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR HEAVY DUTY ACCESS PANEL W/ KEYED CYLINDER LOCK 24X24 (S30202424)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Natural (4RPY3)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Beige (FP51809031)
- JMA JMA: FR2 / L54G 6-Wafer Fort/CompX Key - Brass (JMA-FR-11DE)
- ZORO SELECT 1 1/2 in W x 48 in H Dull Aluminum Continuous Hinge (1JEX4)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JFL6)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (1JER9)
- ZORO SELECT 17/32 in W x 72 in H Steel Continuous Hinge (4PA96)
- ZORO SELECT 1 in W x 30 in H Nickel Continuous Hinge (1CCG5)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFW7)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83 x HT)
- Zoro Select Door Hinges