Shop All Continuous Hinges
Zoro Select
1 1/2 in W x 48 in H Bright Nickel Continuous Hinge
Mfr # 1CCL3
Zoro # G3378024
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Door Leaf Height 48 in
- Color Silver
- Door Leaf Thickness 0.06 in
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CCL3
- Zoro # G3378024
- UPC # 190735029640
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Length | 4 ft |
Door Leaf Height | 48 in |
Width | 3" |
Door Leaf Width | 1 1/2 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 48 in |
Pin Dia. | 1/8 in |
Overall Width | 3 in |
Overall Knuckle Height | 1/2 in |
Pin Diameter | 1/8 in |
Hinge Length | 4 ft |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 1 in W x 2 in H Anodized Aluminum Door and Butt Hinge (2086)
- EMTEK Satin Brass Pocket, 2115US4138 (2115US4138)
- PALISADE Vinyl J-Trim 94"L in Grecian Earth, PK5 (19001PK)
- FROST KING Weather Seal, Foam, Dark Gray, 3.3 ft. (AC41W)
- ZORO SELECT 1 1/2 in W x 48 in H Bright Brass Continuous Hinge (1CCK6)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB28)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFV5)
- ZORO SELECT 1 in W x 30 in H Nickel Continuous Hinge (1CCG5)
- ZORO SELECT 1 in W x 48 in H Bright Stainless Steel Continuous Hinge (1CAP6)
- ZORO SELECT 1 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX1)
- MONROE PMP 3 in W x 72 in H Mill Continuous Hinge (CC26030072GA)
- Zoro Select Continuous Hinges