Shop All Continuous Hinges
Zoro Select
1 1/2 in W x 48 in H Aluminum Continuous Hinge
Mfr # 2ZGC5
Zoro # G2819345
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 48 in
- Door Leaf Thickness 0.12 in
- Door Leaf Width 1 1/2 in
- Finish Aluminum
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZGC5
- Zoro # G2819345
- UPC # 190735040744
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 48 in |
Door Leaf Width | 1 1/2 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 48 in |
Pin Dia. | 1/4 in |
Overall Knuckle Height | 2 in |
Length | 4 ft |
Overall Width | 3 in |
Width | 3" |
Hinge Length | 4 ft |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Aluminum Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, 3 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERAMP Gaskets, O-Ring For Hyd. Reservoir Cook (9301-0027)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.228X125)
- TRIMLITE 28"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Matte Hinges (2468pri1310CLETLH10B4916)
- ILCO Ilco: 1" DUMMY - CLEAR (ILCO-MDC-AL-DUMMY)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1CCA1)
- ZORO SELECT 1/2 in W x 72 in H Steel Continuous Hinge (2ZDV5)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFN8)
- ZORO SELECT 2 1/2 in W x 72 in H Steel Continuous Hinge (2ZEX3)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (1CDG5)
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB13)
- ZORO SELECT 1 1/2 in W x 12 in H Steel Continuous Hinge (2ZEV2)
- Zoro Select Continuous Hinges