Shop All Butt Hinges
Zoro Select
1 1/2 in W x 4 in H zinc plated Strap Hinge
Mfr # 4PB41
Zoro # G3381734
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 4 in
- Door Leaf Thickness 0.075 in
- Door Leaf Width 1 1/2 in
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PB41
- Zoro # G3381734
- UPC # 190735045480
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 1 1/2 in |
Frame Leaf Height | 1 1/2 in |
Hole Size | 0.25 in |
Frame Leaf Width | 4 in |
Overall Width | 8 in |
Description
Strap Hinge, Steel Material, Zinc Finish, Not Applicable Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 1 1/2 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 4 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Not Applicable Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 18X18 (S30091818)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- PRIME-LINE 9/16 in. x 37 in. Gray Vinyl Storm Door Bottom Sweep Single Pack (T 8680)
- SCHLAGE Cylindrical Lock, ALX50L SAT 626 (ALX50L SAT 626)
- ZORO SELECT 1 1/2 in W x 4 in H Galvanized Steel Strap Hinge (1RCN2)
- ZORO SELECT 5 in W x 5 in H Plain Steel Door and Butt Hinge (3HTJ9)
- ZORO SELECT 3 in W x 1 1/2 in H Bright Stainless Steel Door and Butt Hinge (3HTT3)
- ZORO SELECT 5 in W x 5 in H Stainless steel Door and Butt Hinge (3AGC4)
- ZORO SELECT 2 5/16 in W x 6 in H Galvanized Steel Strap Hinge (1RCN8)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 630, TW8, Standard (5BB1 4.5X4.5 630 TW8 CON)
- Zoro Select Door Hinges