Shop All Butt Hinges
Zoro Select
1 1/2 in W x 2 in H Nickel Door and Butt Hinge
Mfr # 45-407
Zoro # G6533410
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 2 in
- Door Leaf Thickness 1.937 in
- Door Leaf Width 1 1/2 in
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-407
- Zoro # G6533410
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 5/16 in |
Width (In.) | 1-1/2" |
Frame Leaf Width | 1 1/2 in |
Height (In.) | 2-1/4" |
Frame Leaf Height | 2 1/4 in |
Overall Width | 1 7/8 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, Steel, Nickel Finish, 10 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 115 Degrees Range of Motion, Orientation Non Handed, 2 in Door Leaf Height, 2 1/4 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 1.937 in Door Leaf Thickness, 1.937 in Frame Leaf Thickness, 19/32 in to 1-17/64 in Required Door Thickness, Concealed Bearing Type, Rounded Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 2 (TC302-PA-AL)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (1853)
- LUCKY LINE LuckyLine: FLX-O-LOC NYLON CTD CABLE 1/CD (LKL-71101)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-050)
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA63)
- ZORO SELECT 1 11/16 in W x 2 in H Stainless steel Lift-Off Hinge (3HUE4)
- ZORO SELECT 3/4 in W x 72 in H Black Enamel Continuous Hinge (1CBE6)
- ZORO SELECT 2 in W x 2 in H Black Powder Coat Door and Butt Hinge (1XLY3)
- ZORO SELECT 2 1/2 in W x 2 1/2 in H Stainless steel Door and Butt Hinge (1RBY5)
- ZORO SELECT 7/8 in W x 1 1/2 in H Bright Brass Door and Butt Hinge (1XMC4)
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- Zoro Select Butt Hinges