Shop All Cable Clamps & Clips
Zoro Select
1-1/2 In Dia. Medium Duty Clamp 0.281 Hole
Mfr # CO2409Z1
Zoro # G1706363
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CO2409Z1
- Zoro # G1706363
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 1-1/2" |
Width | 1/2" |
Details
Item | Clamp, Loop Strap |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Natural |
Clamp Finish | Hot Dipped Galvanized |
Type | Without Cushion |
Finish | Hot Dipped Galvanized |
Material | Steel |
Thickness | 3/64" |
Additional Features | Part# CO2409Z1 1-1/2 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 1.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Loop Strap, Cable Clamp, Without Cushion, Steel, Cable Clamping Dia. 1 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Natural, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -, - Coating Material, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Fuse Block Safety Sea/Amg (7721)
- FLEX-STRUT Channel Bracket, Flat Top, 14-1/2" (FS-5639-14.5 E/G)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-025-39)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- ZORO SELECT Clamp, Aluminum, Dia 3/8 In, PK50 (CO0609AL)
- ZORO SELECT 1-1/4 In Dia. Medium Duty Clamp 0.281 Hole (CO2009Z1)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/16 In, PK50 (CHV0609Z1)
- ZORO SELECT Cable Clamp, Nylon, 1 1/2 In, PK10 (22CC50D1500B)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- Zoro Select Cable Clamps & Clips