Shop All Continuous Hinges
Zoro Select
1 1/2 in 60 in H Continuous Hinge
Mfr # 2ZER1
Zoro # G2649026
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZER1
- Zoro # G2649026
- UPC # 190735039489
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 60 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 1 1/2 in |
Door Leaf Height | 60 in |
Length | 5 ft |
Overall Width | 3 in |
Overall Knuckle Height | 1 in |
Width | 3" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 60 in Door Leaf Height, 60 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Length 5 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 3 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- PAWLING Corner Guard, PVC, Eggshell, 48"H x 1-1/2"W (CGU-12-4-370)
- HARDWARE RESOURCES 17-7/16" Metal Shelf Rail (RAIL-17-PC)
- SOUTHCO-ALBANY DIV Lever Latch (S C2-71-25-01)
- ZORO SELECT 1 1/2 in W x 12 in H Steel Continuous Hinge (2ZEX5)
- ZORO SELECT 1 in W x 12 in H Steel Continuous Hinge (2ZET6)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZER7)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (4PB37)
- ZORO SELECT 3/4 in W x 48 in H Bright Stainless Steel Continuous Hinge (1CAV3)
- ZORO SELECT 1 1/2 in W x 36 in H Stainless steel Continuous Hinge (2ZFP9)
- ONWARD PermAlign Hinge Post Strap (94232FBBC)
- Zoro Select Continuous Hinges