Shop All Discharge & Suction Hoses
Zoro Select
1-1/2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD
Mfr # 45DT80
Zoro # G1807191
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1-1/2"
- Outside Dia. 1.72"
- Max. Pressure 150 psi
- Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DT80
- Zoro # G1807191
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/2" |
Outside Dia. | 1.72" |
Length | 300 ft. |
Hose Inside Dia. | 1 1/2 in |
Hose Length | 300 ft |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 150 psi |
Color | Red |
Reinforcement | Synthetic Fabric |
Max. Temp. | 150 Degrees F |
Water Hose Type | Water Discharge Hose |
Hose Cover Material | PVC |
Temp. Range | 5 Degrees to 150 Degrees F |
Hose Color | Red |
Hose Tube Material | PVC |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 150 psi |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Length 300 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 150 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (4K913)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- COILHOSE PNEUMATICS FLEXEEL HOSE BLUE 3/8x25' (AMAPFE60254T)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT95)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU25)
- ZORO SELECT 2" ID x 20 ft Water Discharge Hose 17 PSI BK/YL (45DV21)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU42)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DU23)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU03)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI RD (PLR10025-300)
- Zoro Select Discharge & Suction Hoses