Shop All Discharge & Suction Hoses
Zoro Select
1-1/2" ID x 100 ft PVC Water Suction Hose Clear/WT
Mfr # 45DU59
Zoro # G0461119
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1-1/2"
- Outside Dia. 1.82"
- Max. Pressure 90 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45DU59
- Zoro # G0461119
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/2" |
Outside Dia. | 1.82" |
Length | 100 ft. |
Bend Radius | 5 in |
Hose Length | 100 ft |
Hose Inside Dia. | 1 1/2 in |
Details
Item | Water Suction Hose |
Tube Material | PVC |
Max. Pressure | 90 psi |
Color | Clear and White |
Max. Temp. | 130 Degrees F |
Reinforcement | PVC Helix |
Vacuum Rating | 28 in Hg |
Hose Tube Material | PVC |
Temp. Range | -10 Degrees to 130 Degrees F |
Max. Working Pressure @ 70 F | 90 psi |
Hose Configuration | Bulk Hose |
Hose Color | Clear, White |
Water Hose Type | Water Suction and Discharge Hose |
Hose Cover Material | PVC |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction Hose, Hose Inside Dia. 1 1/2 in, Hose Length 100 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 90 psi, Temp. Range -10 Degrees to 130 Degrees F, Bend Radius 5 in, Hose Configuration Bulk Hose, Vacuum Rating 28 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Rubber Seal, 5Port, 2Position, 24VDC (SY3140-5MZ)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPX-16-12-F)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- DAYTON 2/B120 Banded V-Belt, 123-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY2)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT5)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU47)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU4)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 125 PSI RD (45DU24)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- ZORO SELECT Discharge Hose, Rubber, Black, Replacement (60355)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CE-G)
- Zoro Select Discharge & Suction Hoses