Shop All Discharge & Suction Hoses
Zoro Select
1-1/2" ID Water Suction Hose BK/YL
Mfr # 45DV20
Zoro # G1894947
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1-1/2"
- Max. Pressure 26 psi
- Length 20 ft.
- Color Black and Yellow
- Fitting Type Cam and Groove C x Cam and Groove E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DV20
- Zoro # G1894947
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/2" |
Length | 20 ft. |
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 3 7/8 in |
Hose Length | 20 ft |
Hose Inside Dia. | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Water Suction Hose, Hose Inside Dia. 1 1/2 in, Hose Length 20 ft, Hose Color Black, Yellow, Hose Tube Material Polyethylene, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 26 psi, Temp. Range -40 Degrees to 140 Degrees F, Bend Radius 3 7/8 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 11/16-16 ORS (1AA6FR4)
- PARKER Hydraulic Check Valve, 5000 psi, 3/4 NPT (453-3/4S2-6)
- PREVOST TruFlate Safety Coupler, 1/4" MNPT (USI 081251)
- TRITAN Bearings, 6.00mm Bore Dia., 4.00mm W (L1260 ZZ SRL)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU42)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT93)
- ZORO SELECT 4" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU62)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT6)
- ZORO SELECT Water Hose, 2" ID x 20 ft., 50 ft., Green (PKQ2-200)
- MASTERCOOL 72 Yellow Charging Hose W/Manual Shut-Off (90264-72)
- Zoro Select Air Hoses