Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" FSW x FNPT 304 SS Coupling
Mfr # 3003006012
Zoro # G4465557
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FSW x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3003006012
- Zoro # G4465557
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 1/8 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Outside Diameter | 2 15/16 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Description
Coupling, Stainless Steel, 304, Class Class 3000, 1 1/2 in, Female, NPT, 2 15/16 in, 11 1/2, 1 1/2 in, Female, Socket, 2 3/8 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Filter/Screen (3300-005JKABNF)
- RINNAI Non Condensing Vent Elbow 90, 3x5 Concentric (224063)
- GLOBAL INDUSTRIAL Replacement Activation Button Assembly, Side & Front, For 761218 (604007)
- THRIFCO PLUMBING 1-1/2 Inch PVC Slip Cap SCH 40 (8113686)
- ZORO SELECT 1" FSW x FNPT 304 SS Coupling Class 3000 (2003006012)
- ZORO SELECT 1/4" FNPT 316 SS Coupling (2TY81)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8749)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 4 in (4381009240)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8184)
- ZORO SELECT 1" Socket Weld SS Union (4307005168)
- LEGEND VALVE 3/4" X CLOSE 304 SS NIPPLE (304-080)
- Zoro Select Fittings