Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" FSW 316/316L SS 45 Degree Elbow
Mfr # 3001300318
Zoro # G7909194
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type FSW
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3001300318
- Zoro # G7909194
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
45 Degrees Elbow, Stainless Steel, Electro Polished, 316/316L, Class Class 3000, 1 1/2 in, Female, Socket, 3 in, 1 1/2 in, Female, Socket, 2 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWICK HANGER 3/8 in. Copper Plated Malleable Iron Split Ring Hanger (2100-1)
- MOEN Cartridge (130157)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size (420012)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SKH, Compatible to EverPure EV9606-51 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SKH-1p-7046)
- ZORO SELECT 1/2" FSW 316/316L SS 45 Degree Elbow (1001300318)
- ZORO SELECT 1" FSW 316/316L SS 45 Degree Elbow (2001300318)
- ZORO SELECT 3" MNPT SS Hex Head Plug (4307000470)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010880)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/4 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N034012)
- ZORO SELECT 1-1/4" MNPT x FNPT 316 SS Street Elbow (60SE113N114)
- THRIFCO PLUMBING 1 Inch Coupling Stainless Steel, Bulk (8918022)
- Zoro Select Stainless Steel Pipe Fittings