Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" FSW 304/304L SS Tee
Mfr # 3001300212
Zoro # G8451572
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type FSW
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3001300212
- Zoro # G8451572
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Side C Outside Diameter | 2 1/2 in |
Description
Tee, Stainless Steel, Electro Polished, 304/304L, Class Class 3000, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Solenoid Valve Rebuild Kit, For 4KY38 (302315)
- ANCHOR FLUID POWER 3/8" 7250 PSI BLOCK BODY THREADED BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2N3/8-11DB)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086E)
- SLOAN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186 DFB SMO)
- ZORO SELECT 2" FSW 304/304L SS Tee (4001300212)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307000156)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307001602)
- ZORO SELECT 2-1/2" MNPT 304 SS Square Head Plug (1RRN1)
- ZORO SELECT 304 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N014)
- ZORO SELECT Cross, 2", 150,304, Thrd Heavy (4381033880)
- BSC PREFERRED Standard-Wall 316/316L Stainless Steel Pipe Nipple Threaded on Both Ends 1/2 NPT 7 Long (4548K366)
- Zoro Select Fittings